3M SLFT-530-D-1A-06-EPAA SLiC™ Fiber Aerial Closure | Graybar Store
3M - SLiC™ Fiber Aerial Closure - SLFT-530-D-1A-06-EPAA
+ / - Hover over image to Zoom
Other Views

    SLiC™ Fiber Aerial Closure

    Manufacturer: 3M
    Manufacturer #: SLFT-530-D-1A-06-EPAA
    SKU: 25069703
    $442.46
    Checking Pricing
         
    Style:Splice Case
    Closure Type:Butt Splice
    Product Includes:Splice Tray; Terminal Box
    Max. Single Fusion Splice Capacity:24
    No. of Ports:6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # SLFT-530-D-1A-06-EPAA
    • Style Splice Case
    • No. of Ports 6
    • Closure Type Butt Splice
    • Max. Single Fusion Splice Capacity 24
    • Product Includes Splice Tray; Terminal Box
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    SLiC™ Fiber Aerial Terminal Closure, Max. Single Fusion Splice Capacity: 24, Closure Type: Butt Splice, Style: Splice Case, No. of Ports: 6