3M SLFC-533-SP-1A SLiC™ Fiber Aerial Closure | Graybar Store
3M - SLiC™ Fiber Aerial Closure - SLFC-533-SP-1A
+ / - Hover over image to Zoom
Other Views

    SLiC™ Fiber Aerial Closure

    Manufacturer: 3M
    Manufacturer #: SLFC-533-SP-1A
    SKU: 25041333
    $207.53
    Checking Pricing
         
    Style:Splice Case
    Closure Type:Butt / Inline
    Product Includes:Splice Tray
    Max. Single Fusion Splice Capacity:144
    No. of Ports:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # SLFC-533-SP-1A
    • Style Splice Case
    • No. of Ports 12
    • Closure Type Butt / Inline
    • Max. Single Fusion Splice Capacity 144
    • Product Includes Splice Tray
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    SLiC™ Fiber Aerial Closure, Max. Single Fusion Splice Capacity: 144, Closure Type: Butt Splice; In-Line, Style: Splice Case, No. of Ports: 12