Siemon MX-F1-LC-02C MAX® Fiber Adapter Module | Graybar Store
Siemon - MAX® Fiber Adapter Module - MX-F1-LC-02C
+ / - Hover over image to Zoom
Other Views

    MAX® Fiber Adapter Module

    Manufacturer: Siemon
    Manufacturer #: MX-F1-LC-02C
    SKU: 25640827
    $16.00
    Checking Pricing
         
    Color:White
    Additional Features:Compatible With All MAX Series Faceplates, Modular Furniture Adapters, Surface Mount Boxes And Patch Panels
    Part Number:MX-F1-LC-02C
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-F1-LC-02C
    • Color White
    • Part Number MX-F1-LC-02C
    • Connector Type SC
    • Additional Features Compatible With All MAX Series Faceplates, Modular Furniture Adapters, Surface Mount Boxes And Patch Panels
    • SAP Material Type ZSTD
    Product Overview:
    MAX Fiber Adapter Module, White, Surface Mount