Siemon XLC-MM Ruggedized MAX® Fiber Adapter | Graybar Store
Siemon - Ruggedized MAX® Fiber Adapter - XLC-MM
+ / - Hover over image to Zoom
Other Views

    Ruggedized MAX® Fiber Adapter

    Manufacturer: Siemon
    Manufacturer #: XLC-MM
    SKU: 25019312
    $39.88
    Checking Pricing
         
    Adapter Housing Color:Beige
    Style:Bayonet-Style
    Color:Beige
    Fiber Category:Multimode
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # XLC-MM
    • Color Beige
    • Style Bayonet-Style
    • Connector Type LC
    • Adapter Housing Color Beige
    • Fiber Category Multimode
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Fiber Adapter, Beige