Ortronics (Legrand) OR-62100049 Fib-or-Cop II Bottom Adapter Plate | Graybar Store
Ortronics (Legrand) - Fib-or-Cop II Bottom Adapter Plate - OR-62100049
+ / - Hover over image to Zoom
Other Views

    Fib-or-Cop II Bottom Adapter Plate

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-62100049
    SKU: 25166448
    $77.50
    Checking Pricing
         
    Material:Phosphor Bronze
    Part Number:OR-62100049
    Additional Features:Bottom-Exiting Connections Can be Further Protected With an Optional Snap-On Shroud
    Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-62100049
    • Color Blue
    • Part Number OR-62100049
    • Type Multimedia
    • Additional Features Bottom-Exiting Connections Can be Further Protected With an Optional Snap-On Shroud
    • Material Phosphor Bronze
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ortronics® Fib-Or-Cop II Bottom Adapter Plate, Blue, Phosphor Bronze
    10 Way Connector for Auxiliary Outputs and Sensor Power Supplies; 16 Way Connector for the Sensors of Counter 0; 16 Way Connector for the Sensors of Counter 1; Module And Channel Status Display Block