Intermatic FF30MC FF Series Mechanical Timer | Graybar Store
Intermatic - FF Series Mechanical Timer - FF30MC
+ / - Hover over image to Zoom
Other Views

    FF Series Mechanical Timer

    Manufacturer: Intermatic
    Manufacturer #: FF30MC
    SKU: 88318519
    $30.20
    Checking Pricing
         
    Load Rating:20A
    Switch Type:SPST
    Clock Motor Voltage:125-277V
    Enclosure Type (Nema):Non-NEMA Wall Box
    HP Rating:1HP at 120V, 2HP at 240V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # FF30MC
    • Clock Motor Voltage 125-277V
    • Enclosure Type (Nema) Non-NEMA Wall Box
    • Energy Controls Commercial Wall Auto-Off Timer
    • HP Rating 1HP at 120V, 2HP at 240V
    • Load Rating 20A
    • Switch Type SPST
    • SAP Material Type ZSTD
    • Country of Origin TN - Tunisia
    Product Overview:
    Commercial 60 minute auto-off timer with brushed metal finish. No Hold Feature
    • Hold feature enables user to override the automatic shut-off function
    • Rugged time dial plate easily withstands the abuse encountered in commerical environments
    • Commercial "brushed metal" (plastic construction) look meets NEC requirements
    • Time saving up front terminal connection with teeter-type terminals
    • Press-on knob design ensures quick and easy installation
    • CFL Compatible
    • Not for use with sunlamps, saunas, or loads that could cause personal injury if time incorrectly
      • Resistive: 20 Amp, 125V AC, 50/60 Hz; 10 Amp, 250V AC, 50/60 Hz; 10 Amp, 277V AC, 50/60 Hz
      • Tungsten: 7 Amp, 125V AC
      • Motor: 1 HP, 120V AC, 50/60 Hz; 2 HP, 240V AC, 50/60 Hz