Hubbell Power Systems 508754 1/2 x 4 in. Fetter Drive Pilot Point Lag Screw | Graybar Store
Hubbell Power Systems - 1/2 x 4 in. Fetter Drive Pilot Point Lag Screw - 508754
+ / - Hover over image to Zoom
Other Views

    1/2 x 4 in. Fetter Drive Pilot Point Lag Screw

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 508754
    SKU: 88056161
    $1.05
    Checking Pricing
         
    Screw Size:1/2 in.
    Eye Diameter:1/2 in.
    Length:4 in.
    Point Type:Pilot Point
    Thread Length:2-5/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 508754
    • Eye Diameter 1/2 in.
    • Head Type Square Head
    • Length 4 in.
    • Materials Steel
    • Point Type Pilot Point
    • Screw Size 1/2 in.
    • Thread Length 2-5/8 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    CHANCE® Fetter Drive Lag Screw, Screw Size: 1/2 7 in, Head Type: Square, Length: 4 in., Steel