Bussmann (Eaton) FWP-100A22F FWP Series 690V/700V (IEC/UL) High Speed Ferrule Style Fuse, 22x58mm, 100A | Graybar Store
Bussmann (Eaton) - FWP Series 690V/700V (IEC/UL) High Speed Ferrule Style Fuse, 22x58mm, 100A - FWP-100A22F
+ / - Hover over image to Zoom
Other Views

    FWP Series 690V/700V (IEC/UL) High Speed Ferrule Style Fuse, 22x58mm, 100A

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: FWP-100A22F
    SKU: 95004351
    $88.87
    Checking Pricing
         
    Amps:100A
    Voltage Rating:690 (IEC) V AC; 700 (UL) V AC
    Interrupt Rating:200 (RMS Symmetrical) kA; 50 at 500 V DC kA
    Additional Features:Excellent Cycling Capability and DC Performance; Low Arc Voltage; Low Energy Let-Through; Low Watts Loss in Compact Size
    Standard:CE; UL
    Connection:Ferrule End
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # FWP-100A22F
    • Additional Features Excellent Cycling Capability and DC Performance; Low Arc Voltage; Low Energy Let-Through; Low Watts Loss in Compact Size
    • Amps 100A
    • Fuse Dimension 2-9/32 L x 7/8 in. Dia. (58 x 22mm)
    • Fuse Type High-Speed Ferrule Fuse
    • Voltage Rating 690 (IEC) V AC; 700 (UL) V AC
    Product Overview:
    Eaton® Bussmann Series Ferrule, Amps: 100 A, DC Common Bus; DC Drives; Power Converters/Rectifiers; Reduced Voltage Starters, High Speed Ferrule Fuse, CE; UL, Voltage Rating: 690 (IEC) V AC; 700 (UL) V AC