Thomas and Betts F9034 Ferrule | Graybar Store
Thomas and Betts - Ferrule - F9034
+ / - Hover over image to Zoom
Other Views

    Ferrule

    Manufacturer: Thomas and Betts
    Manufacturer #: F9034
    SKU: 25666970
    $0.81
    Checking Pricing
         
    Color:Metallic
    Packaging:100 per Pack
    Wire Range:2 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # F9034
    • Color Metallic
    • Materials Copper
    • Wire Range 2 AWG
    Product Overview:
    Ferrule, Wire Range: 2 AWG, Packaging: 100 per Pack, Copper, Metallic