Crouse Hinds (Eaton) BT5 Feraloy Iron Type Mogul Threaded Conduit Body Fitting ,1-1/2 in. | Graybar Store
Crouse Hinds (Eaton) - Feraloy Iron Type Mogul Threaded Conduit Body Fitting ,1-1/2 in. - BT5
+ / - Hover over image to Zoom
Other Views

    Feraloy Iron Type Mogul Threaded Conduit Body Fitting ,1-1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: BT5
    SKU: 88068882
    $198.27
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # BT5
    • Application Prevent Sharp Bends and Kinks in Large Conductors; Protects Insulation During Installation; Provides Access for Maintenance and Future System
    • Cover and Gasket No
    • Materials Feraloy Iron Alloy
    Product Overview:
    1-1/2 in. Type mogul with feraloy iron material conduit body fitting with no cover.
    Feraloy Iron Type Mogul Threaded Conduit Body Fitting