Crouse Hinds (Eaton) X27 Crouse-Hinds xConduit Outlet Body, Form 7 | Graybar Store
Crouse Hinds (Eaton) - Crouse-Hinds xConduit Outlet Body, Form 7 - X27
+ / - Hover over image to Zoom
Other Views

    Crouse-Hinds xConduit Outlet Body, Form 7

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: X27
    SKU: 88076613
    $32.12
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Color:Clear
    Material:Polypropylene
    Size:3/4 In
    Length:19/16 in.
    Width (Inches):3-1/2
    Diameter (Inches):11/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # X27
    • Color Clear
    • Size 3/4 In
    • Application Rigid Conduit
    • Body Type X
    • Connection Type Threaded
    • Diameter (Inches) 11/8 in.
    • Length 19/16 in.
    • Materials Grey Iron
    • Series Form 7
    • Width (Inches) 3-1/2
    • Material Polypropylene
    • Trade Size (Inches) 3/4 in.
    • SKU Spec Sheet
      X27 Specification Sheet
      X27 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3/4 Feraloy iron alloy x conduit body. For Use with Rigid/IMC Conduit.