Crouse Hinds (Eaton) Feraloy Iron Form 7 NPT X Conduit Outlet Body | Graybar Store
Crouse Hinds (Eaton) - Feraloy Iron Form 7  NPT X Conduit Outlet Body
+ / - Hover over image to Zoom
Other Views

    Feraloy Iron Form 7 NPT X Conduit Outlet Body

    Manufacturer: Crouse Hinds (Eaton)
         

    Form 7 NPT X conduit outlet body with feraloy iron finish.

    • Manufacturer Crouse Hinds (Eaton)
    • Application Rigid Conduit
    • Body Type X
    • Connection Type Threaded
    • Materials Grey Iron
    • Series Form 7
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Color
    Material
    Size
    Length
    Width (Inches)
    Diameter (Inches)
    Price
    X17
    88076609
    1/2 in.
    $
    31
    .67
    /
    EA
    88076609
    Trade Size (Inches)
    1/2 in.
    Color
    Material
    Size
    Length
    Width (Inches)
    Diameter (Inches)
    $
    31
    .67
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    X67
    88076625
    2 in.
    $
    139
    .20
    /
    EA
    88076625
    Trade Size (Inches)
    2 in.
    Color
    Material
    Size
    Length
    Width (Inches)
    Diameter (Inches)
    $
    139
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    X37
    88076617
    1 in.
    $
    44
    .21
    /
    EA
    88076617
    Trade Size (Inches)
    1 in.
    Color
    Material
    Size
    Length
    Width (Inches)
    Diameter (Inches)
    $
    44
    .21
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    X47
    88076622
    1-1/4 in.
    $
    62
    .24
    /
    EA
    88076622
    Trade Size (Inches)
    1-1/4 in.
    Color
    Material
    Size
    Length
    Width (Inches)
    Diameter (Inches)
    $
    62
    .24
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    X57
    88076623
    1-1/2 in.
    $
    80
    .32
    /
    EA
    88076623
    Trade Size (Inches)
    1-1/2 in.
    Color
    Material
    Size
    Length
    Width (Inches)
    Diameter (Inches)
    $
    80
    .32
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    X27
    88076613
    3/4 in.
    Clear
    Polypropylene
    3/4 In
    19/16 in.
    3-1/2
    11/8 in.
    $
    32
    .12
    /
    EA
    88076613
    Trade Size (Inches)
    3/4 in.
    Color
    Clear
    Material
    Polypropylene
    Size
    3/4 In
    Length
    19/16 in.
    Width (Inches)
    3-1/2
    Diameter (Inches)
    11/8 in.
    $
    32
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    X17
    88076609 SKU, 88076609 ANALYTICS...
    Material
    Size
    Length
    Width (Inches)
    Diameter (Inches)
    Price
    $
    31
    .67
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    X67
    88076625 SKU, 88076625 ANALYTICS...
    Material
    Size
    Length
    Width (Inches)
    Diameter (Inches)
    Price
    $
    139
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    X37
    88076617 SKU, 88076617 ANALYTICS...
    Material
    Size
    Length
    Width (Inches)
    Diameter (Inches)
    Price
    $
    44
    .21
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    X47
    88076622 SKU, 88076622 ANALYTICS...
    Material
    Size
    Length
    Width (Inches)
    Diameter (Inches)
    Price
    $
    62
    .24
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    X57
    88076623 SKU, 88076623 ANALYTICS...
    Material
    Size
    Length
    Width (Inches)
    Diameter (Inches)
    Price
    $
    80
    .32
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    X27
    88076613 SKU, 88076613 ANALYTICS...
    Material
    Polypropylene
    Size
    3/4 In
    Length
    19/16 in.
    Width (Inches)
    3-1/2
    Diameter (Inches)
    11/8 in.
    Price
    $
    32
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available