Crouse Hinds (Eaton) Feraloy Iron Form 7 NPT C Conduit Outlet Gasket and Cover | Graybar Store
Crouse Hinds (Eaton) - Feraloy Iron Form 7  NPT C Conduit Outlet Gasket and Cover
+ / - Hover over image to Zoom
Other Views

    Feraloy Iron Form 7 NPT C Conduit Outlet Gasket and Cover

    Manufacturer: Crouse Hinds (Eaton)
         

    Form 7 NPT C conduit outlet body with feraloy iron finish.

    • Manufacturer Crouse Hinds (Eaton)
    • Application Connects Conduit Sections; Makes 90â° Bends in Conduit Runs; Provides Access for Maintenance and Future System Changes; Provides Openings
    • Connection Type C
    • Cover and Gasket Gasket
    • Materials Feraloy Iron Alloy (Body); Sheet Steel (Cover); Urethane (Gasket)
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Additional Features
    Size
    Brand or Series
    Length
    Width (Inches)
    Material Finish
    Price
    C27 CG
    99836862
    3/4 in.
    $
    30
    .55
    /
    EA
    99836862
    Trade Size (Inches)
    3/4 in.
    Additional Features
    Size
    Brand or Series
    Length
    Width (Inches)
    Material Finish
    $
    30
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    C37 CG
    99836863
    1 in.
    $
    44
    .24
    /
    EA
    99836863
    Trade Size (Inches)
    1 in.
    Additional Features
    Size
    Brand or Series
    Length
    Width (Inches)
    Material Finish
    $
    44
    .24
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    C67 CG
    99836870
    2 in.
    $
    126
    .76
    /
    EA
    99836870
    Trade Size (Inches)
    2 in.
    Additional Features
    Size
    Brand or Series
    Length
    Width (Inches)
    Material Finish
    $
    126
    .76
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    C57 CG
    99836869
    1-1/2 in.
    Conduit Hubs Have Tapered Threads And Integral Bushings For Protection Of Wire Insulation
    2-7/16 W x 8-3/16 L in
    SnapPack
    8-3/16 in.
    2-7/16
    Aluminum; Electrogalvanized
    $
    78
    .45
    /
    EA
    99836869
    Trade Size (Inches)
    1-1/2 in.
    Additional Features
    Conduit Hubs Have Tapered Threads And Integral Bushings For Protection Of Wire Insulation
    Size
    2-7/16 W x 8-3/16 L in
    Brand or Series
    SnapPack
    Length
    8-3/16 in.
    Width (Inches)
    2-7/16
    Material Finish
    Aluminum; Electrogalvanized
    $
    78
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    C17 CG
    99836861
    1/2 in.
    Conduit Hubs Have Tapered Threads And Integral Bushings For Protection Of Wire Insulation
    1/2 in
    SnapPack
    5-3/8 in.
    1-3/8
    Aluminum; Electrogalvanized
    $
    26
    .03
    /
    EA
    99836861
    Trade Size (Inches)
    1/2 in.
    Additional Features
    Conduit Hubs Have Tapered Threads And Integral Bushings For Protection Of Wire Insulation
    Size
    1/2 in
    Brand or Series
    SnapPack
    Length
    5-3/8 in.
    Width (Inches)
    1-3/8
    Material Finish
    Aluminum; Electrogalvanized
    $
    26
    .03
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99836862 SKU, 99836862 ANALYTICS...
    Size
    Brand or Series
    Length
    Width (Inches)
    Material Finish
    Price
    $
    30
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99836863 SKU, 99836863 ANALYTICS...
    Size
    Brand or Series
    Length
    Width (Inches)
    Material Finish
    Price
    $
    44
    .24
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99836870 SKU, 99836870 ANALYTICS...
    Size
    Brand or Series
    Length
    Width (Inches)
    Material Finish
    Price
    $
    126
    .76
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99836869 SKU, 99836869 ANALYTICS...
    Size
    2-7/16 W x 8-3/16 L in
    Brand or Series
    SnapPack
    Length
    8-3/16 in.
    Width (Inches)
    2-7/16
    Material Finish
    Aluminum; Electrogalvanized
    Price
    $
    78
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99836861 SKU, 99836861 ANALYTICS...
    Size
    1/2 in
    Brand or Series
    SnapPack
    Length
    5-3/8 in.
    Width (Inches)
    1-3/8
    Material Finish
    Aluminum; Electrogalvanized
    Price
    $
    26
    .03
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available