Crouse Hinds (Eaton) K200CM Feraloy Iron Form 5 Conduit Outlet Body Cover 2 in. | Graybar Store
Crouse Hinds (Eaton) - Feraloy Iron Form 5 Conduit Outlet Body Cover 2 in. - K200CM
+ / - Hover over image to Zoom
Other Views

    Feraloy Iron Form 5 Conduit Outlet Body Cover 2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: K200CM
    SKU: 22081233
    $35.47
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # K200CM
    • Application Accepts Round Base Wiring Devices and Covers Intended for Use on 4 in Outlet Boxes; Acts as Pull Outlets; Junction Box
    • Materials Cast Aluminum
    Product Overview:
    2 in. Form 5 cast cover