Crouse Hinds (Eaton) K100CM Feraloy Iron Form 5 Conduit Outlet Body Cover 1 in. | Graybar Store
Crouse Hinds (Eaton) - Feraloy Iron Form 5 Conduit Outlet Body Cover 1 in. - K100CM
+ / - Hover over image to Zoom
Other Views

    Feraloy Iron Form 5 Conduit Outlet Body Cover 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: K100CM
    SKU: 22081225
    $18.03
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # K100CM
    • Application Accepts Round Base Wiring Devices and Covers Intended for Use on 4 in Outlet Boxes; Acts as Pull Outlets; Junction Box
    • Materials Cast Aluminum
    Product Overview:
    1 in. Form 5 cast cover