Crouse Hinds (Eaton) OELR3 SA Feraloy Iron Explosion-Proof Type LB Conduit Outlet Body, 1 Inch | Graybar Store
Crouse Hinds (Eaton) - Feraloy Iron Explosion-Proof Type LB Conduit Outlet Body, 1 Inch - OELR3 SA
+ / - Hover over image to Zoom
Other Views

    Feraloy Iron Explosion-Proof Type LB Conduit Outlet Body, 1 Inch

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: OELR3 SA
    SKU: 22123977
    $92.33
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Brand or Series:LR
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # OELR3 SA
    • Brand or Series LR
    • Materials Feraloy Iron Alloy
    Product Overview:
    1 inch aluminum conduit type LR outlet body cover
    Feraloy Iron Explosion-Proof Type LB Conduit Outlet Body