Crouse Hinds (Eaton) DS96 Feraloy® Iron Alloy Weatherproof Device Box Cover With 15A 125V 2P3W Grounding Type DS Receptacle | Graybar Store
Crouse Hinds (Eaton) - Feraloy® Iron Alloy Weatherproof Device Box Cover With 15A 125V 2P3W Grounding Type DS Receptacle - DS96
+ / - Hover over image to Zoom
Other Views

    Feraloy® Iron Alloy Weatherproof Device Box Cover With 15A 125V 2P3W Grounding Type DS Receptacle

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: DS96
    SKU: 88069938
    $126.45
    Checking Pricing
         
    Amperage:15A
    Receptacle Configuration:2-Pole, 3-Wire
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # DS96
    • Amperage 15A
    • Receptacle Configuration 2-Pole, 3-Wire
    Product Overview:
    Feraloy® iron alloy weatherproof devie box cover with 15A 125V 2P3W NEMA 5-15R grounding-type DS receptacle. For plugs with U-shaped or round grounding contacts.
    DS Receptacle Housings Are Used:
    • With FS and FD Cast Device Boxes, Either Surface Mounted or Installed Flush in a Wall
    • With Single-Gang, Two-Gang Tandem and Multiple-Gang Boxes Having Individual Cover Openings
    • A Threaded Cap Which Effectively Seals Housing When Not in Use
    • Feraloy Iron Alloy Body With Copper-Free Aluminum Cap