Crouse Hinds (Eaton) GUA072 Feraloy® Iron Alloy Threaded Pitch Sealing Explosive Proof Cover, 3-5/8 Inch Dia. | Graybar Store
Crouse Hinds (Eaton) - Feraloy® Iron Alloy Threaded Pitch Sealing Explosive Proof Cover, 3-5/8 Inch Dia. - GUA072
+ / - Hover over image to Zoom
Other Views

    Feraloy® Iron Alloy Threaded Pitch Sealing Explosive Proof Cover, 3-5/8 Inch Dia.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GUA072
    SKU: 88072799
    $77.19
    Checking Pricing
         
    Brand or Series:GUA
    Additional Features:12 Thread Pitch
    Size:3-5/8 dia. Cover
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GUA072
    • Size 3-5/8 dia. Cover
    • Additional Features 12 Thread Pitch
    Product Overview:
    3- 5/8 cover opening with 12 inch thread pitch sealing cover.