Crouse Hinds (Eaton) GUA04 Feraloy® Iron Alloy Threaded 12 Pitch Sealing Explosive Proof Cover | Graybar Store
Crouse Hinds (Eaton) - Feraloy® Iron Alloy Threaded 12 Pitch Sealing Explosive Proof Cover - GUA04
+ / - Hover over image to Zoom
Other Views

    Feraloy® Iron Alloy Threaded 12 Pitch Sealing Explosive Proof Cover

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GUA04
    SKU: 88072778
    $29.43
    Checking Pricing
         
    Brand or Series:GUA
    Size:2 Dia in
    Hub Size (Inches):1/2 to 2
    Material:Aluminum
    Color:Natural
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GUA04
    • Color Natural
    • Size 2 Dia in
    • Brand or Series GUA
    Product Overview:
    Condulet® GUA Surface Cover, Aluminum, Natural, Size: 2 Dia in, Hub Size (Inches): 1/2 to 2 in