Crouse Hinds (Eaton) Coundulet® outlet boxes | Graybar Store
Crouse Hinds (Eaton) - Coundulet® outlet boxes
+ / - Hover over image to Zoom
Other Views

    Coundulet® outlet boxes

    Manufacturer: Crouse Hinds (Eaton)
         

    Coundulet® outlet boxes from Crouse Hinds include a wide range of styles and options to fit many conduit applications. Boxes are available in many popular shapes including A, B, C, D, L, M, N, W, T, and X.

    • Manufacturer Crouse Hinds (Eaton)
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Brand or Series
    Additional Features
    Trade Size (Inches)
    Size
    Hub Size (Inches)
    Material
    Color
    Price
    GUA072
    88072799
    GUA
    12 Thread Pitch
    3-5/8 dia. Cover
    $
    77
    .19
    /
    EA
    88072799
    Brand or Series
    GUA
    Additional Features
    12 Thread Pitch
    Trade Size (Inches)
    Size
    3-5/8 dia. Cover
    Hub Size (Inches)
    Material
    Color
    $
    77
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GUAX69
    88072945
    GUAX
    5 in. Cover
    2 in.
    $
    354
    .54
    /
    EA
    88072945
    Brand or Series
    GUAX
    Additional Features
    5 in. Cover
    Trade Size (Inches)
    2 in.
    Size
    Hub Size (Inches)
    Material
    Color
    $
    354
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GUA16
    88072806
    3 inch Dia cover
    1/2 in.
    $
    75
    .68
    /
    EA
    88072806
    Brand or Series
    Additional Features
    3 inch Dia cover
    Trade Size (Inches)
    1/2 in.
    Size
    Hub Size (Inches)
    Material
    Color
    $
    75
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GUA59
    88072816
    5 in. Cover
    1-1/2 in.
    $
    310
    .46
    /
    EA
    88072816
    Brand or Series
    Additional Features
    5 in. Cover
    Trade Size (Inches)
    1-1/2 in.
    Size
    Hub Size (Inches)
    Material
    Color
    $
    310
    .46
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GUA26
    88072809
    3 inch Dia cover
    3/4 in.
    $
    77
    .28
    /
    EA
    88072809
    Brand or Series
    Additional Features
    3 inch Dia cover
    Trade Size (Inches)
    3/4 in.
    Size
    Hub Size (Inches)
    Material
    Color
    $
    77
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GUA04
    88072778
    GUA
    2 Dia in
    1/2 to 2
    Aluminum
    Natural
    $
    29
    .43
    /
    EA
    88072778
    Brand or Series
    GUA
    Additional Features
    Trade Size (Inches)
    Size
    2 Dia in
    Hub Size (Inches)
    1/2 to 2
    Material
    Aluminum
    Color
    Natural
    $
    29
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88072799 SKU, 88072799 ANALYTICS...
    Trade Size (Inches)
    Size
    3-5/8 dia. Cover
    Hub Size (Inches)
    Material
    Color
    Price
    $
    77
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88072945 SKU, 88072945 ANALYTICS...
    Trade Size (Inches)
    2 in.
    Size
    Hub Size (Inches)
    Material
    Color
    Price
    $
    354
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88072806 SKU, 88072806 ANALYTICS...
    Trade Size (Inches)
    1/2 in.
    Size
    Hub Size (Inches)
    Material
    Color
    Price
    $
    75
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88072816 SKU, 88072816 ANALYTICS...
    Trade Size (Inches)
    1-1/2 in.
    Size
    Hub Size (Inches)
    Material
    Color
    Price
    $
    310
    .46
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88072809 SKU, 88072809 ANALYTICS...
    Trade Size (Inches)
    3/4 in.
    Size
    Hub Size (Inches)
    Material
    Color
    Price
    $
    77
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88072778 SKU, 88072778 ANALYTICS...
    Trade Size (Inches)
    Size
    2 Dia in
    Hub Size (Inches)
    1/2 to 2
    Material
    Aluminum
    Color
    Natural
    Price
    $
    29
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available