Crouse Hinds (Eaton) DS32G Box Cover, Cast Iron or Aluminum Device Box, 1-Gang, Feraloy Iron Alloy, Toggle Switch | Graybar Store
Crouse Hinds (Eaton) - Box Cover, Cast Iron or Aluminum Device Box, 1-Gang, Feraloy Iron Alloy, Toggle Switch - DS32G
+ / - Hover over image to Zoom
Other Views

    Box Cover, Cast Iron or Aluminum Device Box, 1-Gang, Feraloy Iron Alloy, Toggle Switch

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: DS32G
    SKU: 88069868
    $19.73
    Checking Pricing
         
    No. of Gangs:1-Gang
    Material:Feraloy Iron Alloy
    Opening:Snap Switch (1)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # DS32G
    • No. of Gangs 1-Gang
    • Opening Snap Switch (1)
    • Material Feraloy Iron Alloy
    Product Overview:
    1-Gang feraloy iron alloy gasketed cover for use with (1)snap switch or guarded toggle switch.
    • Surface mount
    • For use with cast iron or aluminum device boxes
    • For square handle general use snap or toggle switches-guarded