Crouse Hinds (Eaton) Feraloy Iron Alloy Form 8 Type TB Threaded Conduit Body | Graybar Store
Crouse Hinds (Eaton) - Feraloy Iron Alloy Form 8 Type TB Threaded Conduit Body
+ / - Hover over image to Zoom
Other Views

    Feraloy Iron Alloy Form 8 Type TB Threaded Conduit Body

    Manufacturer: Crouse Hinds (Eaton)
         

    Form 8 conduit bodies, covers and gaskets provide access to conductors for pulling, splicing, maintenance, and future changes and upgrades. They allow connection of straight conduit runs, branch conduit runs and 90° bends.

    • Manufacturer Crouse Hinds (Eaton)
    • Application Pull Outlet for Conductors
    • Body Type TB
    • Connection Type Threaded
    • Cover and Gasket Cover; Gasket
    • Materials Iron
    • Series Form 8
    • For Use With Blank Covers
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Enclosure Type (Nema)
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Material Finish
    Price
    TB58
    88074832
    1-1/2 in.
    $
    81
    .17
    /
    EA
    88074832
    Trade Size (Inches)
    1-1/2 in.
    Enclosure Type (Nema)
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Material Finish
    $
    81
    .17
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TB28
    88074820
    3/4 in.
    $
    39
    .24
    /
    EA
    88074820
    Trade Size (Inches)
    3/4 in.
    Enclosure Type (Nema)
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Material Finish
    $
    39
    .24
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TB18
    88074816
    1/2 in.
    $
    26
    .78
    /
    EA
    88074816
    Trade Size (Inches)
    1/2 in.
    Enclosure Type (Nema)
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Material Finish
    $
    26
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TB38
    88074824
    1 in.
    $
    40
    .40
    /
    EA
    88074824
    Trade Size (Inches)
    1 in.
    Enclosure Type (Nema)
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Material Finish
    $
    40
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TB68
    88074835
    2 in.
    $
    127
    .16
    /
    EA
    88074835
    Trade Size (Inches)
    2 in.
    Enclosure Type (Nema)
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Material Finish
    $
    127
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TB448
    88074826
    NEMA 3R
    2-3/16 W x 8-1/2 L in
    Crouse-Hinds; Eaton
    8-1/2 in.
    1-1/4 in.
    2-3/16
    Aluminum; Electrogalvanized
    $
    60
    .36
    /
    EA
    88074826
    Trade Size (Inches)
    Enclosure Type (Nema)
    NEMA 3R
    Size
    2-3/16 W x 8-1/2 L in
    Brand or Series
    Crouse-Hinds; Eaton
    Length
    8-1/2 in.
    Hub Size (Inches)
    1-1/4 in.
    Width (Inches)
    2-3/16
    Material Finish
    Aluminum; Electrogalvanized
    $
    60
    .36
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88074832 SKU, 88074832 ANALYTICS...
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Material Finish
    Price
    $
    81
    .17
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88074820 SKU, 88074820 ANALYTICS...
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Material Finish
    Price
    $
    39
    .24
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88074816 SKU, 88074816 ANALYTICS...
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Material Finish
    Price
    $
    26
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88074824 SKU, 88074824 ANALYTICS...
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Material Finish
    Price
    $
    40
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88074835 SKU, 88074835 ANALYTICS...
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Material Finish
    Price
    $
    127
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88074826 SKU, 88074826 ANALYTICS...
    Size
    2-3/16 W x 8-1/2 L in
    Brand or Series
    Crouse-Hinds; Eaton
    Length
    8-1/2 in.
    Hub Size (Inches)
    1-1/4 in.
    Width (Inches)
    2-3/16
    Material Finish
    Aluminum; Electrogalvanized
    Price
    $
    60
    .36
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available