Crouse Hinds (Eaton) 980F Feraloy® Iron Alloy Form 8 Conduit Body Cover | Graybar Store
Crouse Hinds (Eaton) - Feraloy® Iron Alloy Form 8 Conduit Body Cover - 980F
+ / - Hover over image to Zoom
Other Views

    Feraloy® Iron Alloy Form 8 Conduit Body Cover

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 980F
    SKU: 88067965
    $51.34
    Checking Pricing
         
    Size:3-1/2 in
    Brand or Series:Feraloy
    Material Finish:Aluminum; Electrogalvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 980F
    • Size 3-1/2 in
    • Application Connects Conduit Sections; Makes 90° Bends in Conduit Runs; Provides Openings for Making Splices and Taps in Conductors; Provides Taps for
    • Brand or Series Feraloy
    • Material Finish Aluminum; Electrogalvanized
    Product Overview:
    Eaton® Crouse-Hinds® Blank Cover, Feraloy Iron Alloy, Aluminum Acrylic Paint; Electro-Galvanized, Size: 3-1/2 in