Crouse Hinds (Eaton) Feraloy® Iron Alloy Form 8 Conduit Body Cover | Graybar Store
Crouse Hinds (Eaton) - Feraloy® Iron Alloy Form 8 Conduit Body Cover
+ / - Hover over image to Zoom
Other Views

    Feraloy® Iron Alloy Form 8 Conduit Body Cover

    Manufacturer: Crouse Hinds (Eaton)
         

    Form 8 conduit body covers have dome shapes for added strength and extra wiring room.

    • Manufacturer Crouse Hinds (Eaton)
    • Application Connects Conduit Sections; Makes 90° Bends in Conduit Runs; Provides Openings for Making Splices and Taps in Conductors; Provides Taps for
    • Materials Feraloy Iron Alloy
    • Series Feraloy Iron Alloy
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Size
    Connections
    Brand or Series
    Material Finish
    Price
    280F
    88067857
    3/4 in.
    $
    7
    .90
    /
    EA
    88067857
    Trade Size (Inches)
    3/4 in.
    Size
    Connections
    Brand or Series
    Material Finish
    $
    7
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    180F
    88067828
    1/2 in.
    $
    6
    .44
    /
    EA
    88067828
    Trade Size (Inches)
    1/2 in.
    Size
    Connections
    Brand or Series
    Material Finish
    $
    6
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    380F
    88067873
    1 in.
    $
    12
    .29
    /
    EA
    88067873
    Trade Size (Inches)
    1 in.
    Size
    Connections
    Brand or Series
    Material Finish
    $
    12
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    880F
    88067958
    2-1/2 in. to 3 in.
    $
    34
    .43
    /
    EA
    88067958
    Trade Size (Inches)
    2-1/2 in. to 3 in.
    Size
    Connections
    Brand or Series
    Material Finish
    $
    34
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    680F
    88067943
    2 in.
    $
    23
    .72
    /
    EA
    88067943
    Trade Size (Inches)
    2 in.
    Size
    Connections
    Brand or Series
    Material Finish
    $
    23
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    580F
    88067918
    1-1/2 in.
    $
    16
    .73
    /
    EA
    88067918
    Trade Size (Inches)
    1-1/2 in.
    Size
    Connections
    Brand or Series
    Material Finish
    $
    16
    .73
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    480F
    88067896
    1-1/4 in
    Screw
    Feraloy
    Aluminum; Electrogalvanized
    $
    16
    .73
    /
    EA
    88067896
    Trade Size (Inches)
    Size
    1-1/4 in
    Connections
    Screw
    Brand or Series
    Feraloy
    Material Finish
    Aluminum; Electrogalvanized
    $
    16
    .73
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    980F
    88067965
    3-1/2 in
    Feraloy
    Aluminum; Electrogalvanized
    $
    51
    .34
    /
    EA
    88067965
    Trade Size (Inches)
    Size
    3-1/2 in
    Connections
    Brand or Series
    Feraloy
    Material Finish
    Aluminum; Electrogalvanized
    $
    51
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88067857 SKU, 88067857 ANALYTICS...
    Connections
    Brand or Series
    Material Finish
    Price
    $
    7
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88067828 SKU, 88067828 ANALYTICS...
    Connections
    Brand or Series
    Material Finish
    Price
    $
    6
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88067873 SKU, 88067873 ANALYTICS...
    Connections
    Brand or Series
    Material Finish
    Price
    $
    12
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88067958 SKU, 88067958 ANALYTICS...
    Connections
    Brand or Series
    Material Finish
    Price
    $
    34
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88067943 SKU, 88067943 ANALYTICS...
    Connections
    Brand or Series
    Material Finish
    Price
    $
    23
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88067918 SKU, 88067918 ANALYTICS...
    Connections
    Brand or Series
    Material Finish
    Price
    $
    16
    .73
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88067896 SKU, 88067896 ANALYTICS...
    Connections
    Screw
    Brand or Series
    Feraloy
    Material Finish
    Aluminum; Electrogalvanized
    Price
    $
    16
    .73
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88067965 SKU, 88067965 ANALYTICS...
    Connections
    Brand or Series
    Feraloy
    Material Finish
    Aluminum; Electrogalvanized
    Price
    $
    51
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available