Crouse Hinds (Eaton) FS12 Condulet® FS Box, Feraloy Iron Alloy, 1-7/8 Depth, 2-Gang, 1/2 in. End Hub | Graybar Store
Crouse Hinds (Eaton) - Condulet® FS Box, Feraloy Iron Alloy, 1-7/8 Depth, 2-Gang, 1/2 in. End Hub - FS12
+ / - Hover over image to Zoom
Other Views

    Condulet® FS Box, Feraloy Iron Alloy, 1-7/8 Depth, 2-Gang, 1/2 in. End Hub

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: FS12
    SKU: 88072482
    $52.42
    Checking Pricing
         
    No. of Gangs:2-Gang
    Box Depth (Inches):1-7/8 in.
    No. of Hubs:(1) End
    Hub Size (Inches):1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # FS12
    • Box Depth (Inches) 1-7/8 in.
    • Brand Condulet
    • Hub Size (Inches) 1/2
    • Materials Feraloy Iron Alloy
    Product Overview:
    2-Gang feraloy iron alloy 1-7/8 in. deep cast FS box with (1) 1/2 in. hub on one end.
    • Tapered threaded hubs (NPT) with integral bushing
    • For use with threaded rigid and IMC conduit