Crouse Hinds (Eaton) FSSA2 Condulet® FS Box, Feraloy Iron Alloy, 2-3/4 Depth, 1-Gang, 3/4 in. Hubs Back/Same End | Graybar Store
Crouse Hinds (Eaton) - Condulet® FS Box, Feraloy Iron Alloy, 2-3/4 Depth, 1-Gang, 3/4 in. Hubs Back/Same End - FSSA2
+ / - Hover over image to Zoom
Other Views

    Condulet® FS Box, Feraloy Iron Alloy, 2-3/4 Depth, 1-Gang, 3/4 in. Hubs Back/Same End

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: FSSA2
    SKU: 88072594
    $61.84
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Depth (Inches):2-3/4 in.
    No. of Hubs:(1) Back/(2) Same End
    Hub Size (Inches):3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # FSSA2
    • Box Depth (Inches) 2-3/4 in.
    • Brand Condulet
    • Hub Size (Inches) 3/4
    • Materials Feraloy Iron Alloy
    Product Overview:
    1-Gang feraloy iron alloy 2-3/4 in. deep cast FS box with (1) 3/4 in. one end and (2) 3/4 in. hubs on the back.
    • Tapered threaded hubs (NPT) with integral bushing
    • For use with threaded rigid and IMC conduit