Crouse Hinds (Eaton) FSA1 Condulet® FS Box, Feraloy Iron Alloy, 1-7/8 Depth, 1-Gang, 1/2 in. Back Hub | Graybar Store
Crouse Hinds (Eaton) - Condulet® FS Box, Feraloy Iron Alloy, 1-7/8 Depth, 1-Gang, 1/2 in. Back Hub - FSA1
+ / - Hover over image to Zoom
Other Views

    Condulet® FS Box, Feraloy Iron Alloy, 1-7/8 Depth, 1-Gang, 1/2 in. Back Hub

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: FSA1
    SKU: 88072500
    $52.14
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Depth (Inches):1-7/8 in.
    No. of Hubs:(1) Back
    Hub Size (Inches):1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # FSA1
    • Box Depth (Inches) 1-7/8 in.
    • Brand Condulet
    • Hub Size (Inches) 1/2
    Product Overview:
    1-Gang feraloy iron alloy 1-7/8 in. deep cast FS box with (1) 1/2 in. back hub.
    • Tapered threaded hubs (NPT) with integral bushing
    • For use with threaded rigid and IMC conduit