Crouse Hinds (Eaton) FDCT1 Feraloy Iron Alloy Cast FD Box with (3) 1/2 in. Hubs | Graybar Store
Crouse Hinds (Eaton) - Feraloy Iron Alloy Cast FD Box with (3) 1/2 in. Hubs - FDCT1
+ / - Hover over image to Zoom
Other Views

    Feraloy Iron Alloy Cast FD Box with (3) 1/2 in. Hubs

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: FDCT1
    SKU: 88072364
    $45.72
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Depth (Inches):2-1/2 in.
    No. of Hubs:(1) Each End, (1) Side
    Hub Size (Inches):1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # FDCT1
    • Box Depth (Inches) 2-1/2 in.
    • Hub Size (Inches) 1/2
    • Materials Feraloy Iron Alloy
    Product Overview:
    1-Gang feraloy iron alloy 2-1/2 in. deep cast FD box with (3) 1/2 in. hubs.
    • Available in copper-free aluminum by adding suffix SA
    • Tapered threaded hubs (NPT) with integral bushing
    • For use with threaded rigid and IMC conduit