Crouse Hinds (Eaton) FDR2 Feraloy Iron Alloy Cast FD Box with (2) Top/Left Side 3/4 in. Hubs | Graybar Store
Crouse Hinds (Eaton) - Feraloy Iron Alloy Cast FD Box with (2) Top/Left Side 3/4 in. Hubs - FDR2
+ / - Hover over image to Zoom
Other Views

    Feraloy Iron Alloy Cast FD Box with (2) Top/Left Side 3/4 in. Hubs

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: FDR2
    SKU: 88072378
    $53.85
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Depth (Inches):2-1/2 in.
    No. of Hubs:(1) Top, (1) Left Side
    Hub Size (Inches):3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # FDR2
    • Box Depth (Inches) 2-1/2 in.
    • Hub Size (Inches) 3/4
    • Materials Feraloy Iron Alloy
    Product Overview:
    1-Gang feraloy iron alloy 2-1/2 in. deep cast FD box with (2) top/left side 3/4 in. hubs.
    • Tapered threaded hubs (NPT) with integral bushing
    • For use with threaded rigid and IMC conduit