Crouse Hinds (Eaton) FDL2 Feraloy Iron Alloy Cast FD Box with (2) 3/4 in. Hubs | Graybar Store
Crouse Hinds (Eaton) - Feraloy Iron Alloy Cast FD Box with (2) 3/4 in. Hubs - FDL2
+ / - Hover over image to Zoom
Other Views

    Feraloy Iron Alloy Cast FD Box with (2) 3/4 in. Hubs

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: FDL2
    SKU: 88072373
    $51.32
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Depth (Inches):2-1/2 in.
    No. of Hubs:(1) Top, (1) Right Side
    Hub Size (Inches):3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # FDL2
    • Box Depth (Inches) 2-1/2 in.
    • Hub Size (Inches) 3/4
    • Materials Feraloy Iron Alloy
    Product Overview:
    1-Gang feraloy iron alloy 2-1/2 in. deep cast FD box with (2) top/right side 3/4 in. hubs.
    • Available in sand cast copper-free aluminum by adding suffix SA
    • Tapered threaded hubs (NPT) with integral bushing
    • For use with threaded rigid and IMC conduit