Crouse Hinds (Eaton) FD23 Feraloy Iron Alloy Cast FD 3-Gang Box with (1) 3/4 in. Hub | Graybar Store
Crouse Hinds (Eaton) - Feraloy Iron Alloy Cast FD 3-Gang Box with (1) 3/4 in. Hub - FD23
+ / - Hover over image to Zoom
Other Views

    Feraloy Iron Alloy Cast FD 3-Gang Box with (1) 3/4 in. Hub

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: FD23
    SKU: 88072344
    $104.70
    Checking Pricing
         
    No. of Gangs:3-Gang
    Box Depth (Inches):2-1/2 in.
    No. of Hubs:1
    Hub Size (Inches):3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # FD23
    • Box Depth (Inches) 2-1/2 in.
    • Hub Size (Inches) 3/4
    • Materials Feraloy Iron Alloy
    Product Overview:
    3-Gang feraloy iron alloy 2-1/2 in. deep cast FD box with (1) 3/4 in. hub.
    • Tapered threaded hubs (NPT) with integral bushing
    • For use with threaded rigid and IMC conduit