Crouse Hinds (Eaton) FD029 Feraloy Iron Alloy Cast FD 2-Gang Box, 10 Hubs | Graybar Store
Crouse Hinds (Eaton) - Feraloy Iron Alloy Cast FD 2-Gang Box, 10 Hubs - FD029
+ / - Hover over image to Zoom
Other Views

    Feraloy Iron Alloy Cast FD 2-Gang Box, 10 Hubs

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: FD029
    SKU: 88072321
    $126.51
    Checking Pricing
         
    Box Depth (Inches):3 in.
    No. of Gangs:2-Gang
    No. of Hubs:10
    Material:Feraloy Iron Alloy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # FD029
    • Box Depth (Inches) 3 in.
    • Materials Feraloy Iron Alloy
    • No. of Gangs 2-Gang
    Product Overview:
    2-Gang feraloy iron alloy 3 in. deep cast FD box with 10 hubs.
    • For use with (2) single gang covers
    • Cable entry (4) top, (4) bottom and (1) each side
    • (2) Cast mounting lugs at diagonally opposite corners
    • Used where several wiring devices are to be grouped together
    • Internal green ground screw standard on boxes
    • UL Standard 514A
    • CSA Standard: C22.2 No. 18