Crouse Hinds (Eaton) FD3 Feraloy Iron Alloy Cast FD 1-Gang Box with (1) 1 in. Hub | Graybar Store
Crouse Hinds (Eaton) - Feraloy Iron Alloy Cast FD 1-Gang Box with (1) 1 in. Hub - FD3
+ / - Hover over image to Zoom
Other Views

    Feraloy Iron Alloy Cast FD 1-Gang Box with (1) 1 in. Hub

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: FD3
    SKU: 88072345
    $37.51
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Depth (Inches):2-1/2 in.
    No. of Hubs:1
    Hub Size (Inches):1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # FD3
    • Box Depth (Inches) 2-1/2 in.
    • Hub Size (Inches) 1
    • Materials Feraloy Iron Alloy
    Product Overview:
    1-Gang feraloy iron alloy 2-1/2 in. deep cast FD box with (1) 1 in. hub.
    • Tapered threaded hubs (NPT) with integral bushing
    • For use with threaded rigid and IMC conduit