Crouse Hinds (Eaton) GRFX129 Condulet® Outlet Box, Feraloy Iron Alloy, GRF Series, Round, 2-1/16 in. Deep, 1/2 in. Hubs | Graybar Store
Crouse Hinds (Eaton) - Condulet® Outlet Box, Feraloy Iron Alloy, GRF Series, Round, 2-1/16 in. Deep, 1/2 in. Hubs - GRFX129
+ / - Hover over image to Zoom
Other Views

    Condulet® Outlet Box, Feraloy Iron Alloy, GRF Series, Round, 2-1/16 in. Deep, 1/2 in. Hubs

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GRFX129
    SKU: 88072762
    $87.62
    Checking Pricing
         
    Box Depth (Inches):2-1/16 in.
    Hub Size (Inches):1/2
    No. of Hubs:(4) Hubs, (3) Plugs
    Box Style:Round
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GRFX129
    • Box Depth (Inches) 2-1/16 in.
    • Box Style Round
    • Brand Condulet
    • Hub Size (Inches) 1/2
    Product Overview:
    Round feraloy iron alloy 2-1/16 in. deep cast GRF box with (4) 1/2 in. hubs.
    • Blank back boss
    • Surface mounting
    • Flush mounting can be obtained by nailing box to concrete form through mounting lug
    • Drilled mounting lugs
    • Four conduit bosses spaced 90° apart on sides and one boss on back
    • Blank or drilled and tapped bodies (with 4 side bosses tapped an plugged, plus blank back boss