Crouse Hinds (Eaton) DS1283 Box Cover, Cast Iron or Aluminum Device Box, 3-Gang, Feraloy Iron Alloy, Enclosed Snap Switches | Graybar Store
Crouse Hinds (Eaton) - Box Cover, Cast Iron or Aluminum Device Box, 3-Gang, Feraloy Iron Alloy, Enclosed Snap Switches - DS1283
+ / - Hover over image to Zoom
Other Views

    Box Cover, Cast Iron or Aluminum Device Box, 3-Gang, Feraloy Iron Alloy, Enclosed Snap Switches

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: DS1283
    SKU: 88069831
    $172.36
    Checking Pricing
         
    No. of Gangs:3-Gang
    Material:Feraloy Iron Alloy
    Opening:Enclosed Snap Switch (3)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # DS1283
    • No. of Gangs 3-Gang
    • Opening Enclosed Snap Switch (3)
    • Material Feraloy Iron Alloy
    Product Overview:
    3-Gang feraloy iron alloy enclosed (3) snap switch cover with ON-OFF operating mechanism and gasket.
    • Surface or flush mount
    • For operation of general use snap switches