Crouse Hinds (Eaton) S323 Box Cover, Cast Iron or Aluminum Device Box, 3-Gang, Sheet Steel, Snap Switches | Graybar Store
Crouse Hinds (Eaton) - Box Cover, Cast Iron or Aluminum Device Box, 3-Gang, Sheet Steel, Snap Switches - S323
+ / - Hover over image to Zoom
Other Views

    Box Cover, Cast Iron or Aluminum Device Box, 3-Gang, Sheet Steel, Snap Switches

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: S323
    SKU: 88074679
    $26.99
    Checking Pricing
         
    No. of Gangs:3-Gang
    Material:Sheet Steel
    Opening:Snap Switch (3)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # S323
    • No. of Gangs 3-Gang
    • Opening Snap Switch (3)
    • Material Sheet Steel
    Product Overview:
    Surface mount sheet steel 3-gang cover for (3) snap switches.
    • Surface mount
    • For flush general use snap switches with square handles