Crouse Hinds (Eaton) DS23G Box Cover, Cast Iron or Aluminum Device Box, 1-Gang, Feraloy Iron Alloy, Duplex Receptacle | Graybar Store
Crouse Hinds (Eaton) - Box Cover, Cast Iron or Aluminum Device Box, 1-Gang, Feraloy Iron Alloy, Duplex Receptacle - DS23G
+ / - Hover over image to Zoom
Other Views

    Box Cover, Cast Iron or Aluminum Device Box, 1-Gang, Feraloy Iron Alloy, Duplex Receptacle

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: DS23G
    SKU: 88069857
    $22.47
    Checking Pricing
         
    No. of Gangs:1-Gang
    Material:Feraloy Iron Alloy
    Opening:Duplex Receptacle (1)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # DS23G
    • No. of Gangs 1-Gang
    • Opening Duplex Receptacle (1)
    • Material Feraloy Iron Alloy
    Product Overview:
    1-Gang feraloy iron alloy (1) duplex receptacle cover with gasket.
    • Vertical mount
    • Surface or flush mount
    • Gasket included
    • For standard and 3-pole, 2-wire grounding type duplex convenience receptacles