Ideal Industries 85-031 Female/Female F-Type Coaxial Adapter | Graybar Store
Ideal Industries - Female/Female F-Type Coaxial Adapter - 85-031
+ / - Hover over image to Zoom
Other Views

    Female/Female F-Type Coaxial Adapter

    Manufacturer: Ideal Industries
    Manufacturer #: 85-031
    SKU: 25363009
    $8.94
    Checking Pricing
         
    Termination:Twist-On
    Package Quantity:10
    Adapter Type:Female/Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 85-031
    • Termination Twist-On
    • Connector Type F-Connector
    • Ohm Rating 75
    • Adapter Type Female/Female
    • Package Quantity 10
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    1 GHz Female to female nickel plated coaxial f-type adapter.
    • For 75 Ohm applications
    • Nickel plated