Panduit DNFR14250FIB-KD Female Disconnect | Graybar Store
Panduit - Female Disconnect - DNFR14250FIB-KD
+ / - Hover over image to Zoom
Other Views

    Female Disconnect

    Manufacturer: Panduit
    Manufacturer #: DNFR14250FIB-KD
    SKU: 99545945
    $0.37
    Checking Pricing
         
    Packaging:1500 per Pack
    Wire Size:16 to 14 AWG
    Color:Blue
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # DNFR14250FIB-KD
    • Color Blue
    • Gender Female
    • Insulation Material Nylon
    • Materials Brass
    Product Overview:
    DNFR-FIB Female Disconnect, Brass, Blue, Packaging: 1500 per Pack, Wire Size: 16 to 14 AWG, Female
    Ideal for Today's Small Office, Home Office or Residential Environment; Includes Designation Labels And Color-Matching Label Covers for Circuit Identification