Panduit DNF18-188FIB-M Female Disconnect | Graybar Store
Panduit - Female Disconnect - DNF18-188FIB-M
+ / - Hover over image to Zoom
Other Views

    Female Disconnect

    Manufacturer: Panduit
    Manufacturer #: DNF18-188FIB-M
    SKU: 99493971
    $0.38
    Checking Pricing
         
    Wire Size:22 to 18 AWG
    Color:Red
    Packaging:1000 per Pack
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # DNF18-188FIB-M
    • Color Red
    • Gender Female
    • Insulation Material Nylon
    • Materials Brass
    Product Overview:
    DNF-FIB Female Disconnect, Brass, Red, Packaging: 1000 per Pack, Wire Size: 22 to 18 AWG, Female