Panduit DNF14-188FIB-C Female Disconnect | Graybar Store
Panduit - Female Disconnect - DNF14-188FIB-C
+ / - Hover over image to Zoom
Other Views

    Female Disconnect

    Manufacturer: Panduit
    Manufacturer #: DNF14-188FIB-C
    SKU: 99493969
    $0.81
    Checking Pricing
         
    Wire Size:16 to 14 AWG
    Color:Blue
    Packaging:100 per Pack
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # DNF14-188FIB-C
    • Color Blue
    • Gender Female
    • Insulation Material Nylon
    • Materials Brass
    Product Overview:
    DNF-FIB Female Disconnect, Brass, Blue, Packaging: 100 per Pack, Wire Size: 16 to 14 AWG, Female