Panduit DPF10-250FIB-D Female Disconnect | Graybar Store
Panduit - Female Disconnect - DPF10-250FIB-D
+ / - Hover over image to Zoom
Other Views

    Female Disconnect

    Manufacturer: Panduit
    Manufacturer #: DPF10-250FIB-D
    SKU: 99493457
    $0.58
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Color:Yellow
    Packaging:500 per Pack
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # DPF10-250FIB-D
    • Color Yellow
    • Gender Female
    • Insulation Material Nylon
    • Materials Brass
    Product Overview:
    DiscoGrip™ DPF-FIB Female Disconnect, Brass, Yellow, Packaging: 500 per Pack, Wire Size: 12 to 10 AWG, Female
    Ideal for Today's Small Office, Home Office or Residential Environment; Includes Designation Labels And Color-Matching Label Covers for Circuit Identification