Panduit DNF18250FIBX-2K Female Disconnect | Graybar Store
Panduit - Female Disconnect - DNF18250FIBX-2K
+ / - Hover over image to Zoom
Other Views

    Female Disconnect

    Manufacturer: Panduit
    Manufacturer #: DNF18250FIBX-2K
    SKU: 92083150
    $0.27
    Checking Pricing
         
    Packaging:2000 per Pack
    Wire Size:22 to 18 AWG
    Color:Red
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # DNF18250FIBX-2K
    • Color Red
    • Gender Female
    • Insulation Material Nylon
    • Materials Brass
    Product Overview:
    DNF-FIB Female Disconnect, Brass, Red, Packaging: 2000 per Pack, Wire Size: 22 to 18 AWG, Female
    12 x 12 in Models: Hinged or Non-Hinged Styles; Covers Include Captivated Plated Screw Fasteners; Open Top Assembly; Removable Hinged Cover Latches with Captive Screws; With or Without Knockouts on Wireway Sides