Panduit DV14-250B-3K Female Disconnect | Graybar Store
Panduit - Female Disconnect - DV14-250B-3K
+ / - Hover over image to Zoom
Other Views

    Female Disconnect

    Manufacturer: Panduit
    Manufacturer #: DV14-250B-3K
    SKU: 91007480
    $0.24
    Checking Pricing
         
    Wire Size:16 to 14 AWG
    Color:Blue
    Packaging:3000 per Pack
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # DV14-250B-3K
    • Color Blue
    • Gender Female
    • Insulation Material Vinyl
    • Materials Brass
    Product Overview:
    Disco™ DV-B Female Disconnect, Brass, Blue, Packaging: 3000 per Pack, Wire Size: 16 to 14 AWG, Female