Thomas and Betts 18RAD-18277 Female Disconnect | Graybar Store
Thomas and Betts - Female Disconnect - 18RAD-18277
+ / - Hover over image to Zoom
Other Views

    Female Disconnect

    Manufacturer: Thomas and Betts
    Manufacturer #: 18RAD-18277
    SKU: 88263592
    $91.89
    Checking Pricing
         
    Wire Size:22 to 18 AWG
    Color:Red
    Packaging:100 per Pack
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 18RAD-18277
    • Color Red
    • Gender Female
    • Insulation Material Vinyl
    Product Overview:
    Sta-Kon® 187 Female Disconnect, Brass, Red, Packaging: 100 per Pack, Wire Size: 22 to 18 AWG, Female