Thomas and Betts 14RBD-182 Female Disconnect | Graybar Store
Thomas and Betts - Female Disconnect - 14RBD-182
+ / - Hover over image to Zoom
Other Views

    Female Disconnect

    Manufacturer: Thomas and Betts
    Manufacturer #: 14RBD-182
    SKU: 88263449
    $88.68
    Checking Pricing
         
    Wire Size:16 to 14 AWG
    Color:Blue
    Packaging:100 per Pack
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 14RBD-182
    • Color Blue
    • Gender Female
    • Insulation Material Vinyl
    • Materials Brass
    Product Overview:
    Sta-Kon® 187 Female Disconnect, Brass, Blue, Packaging: 100 per Pack, Wire Size: 16 to 14 AWG, Female