Thomas and Betts 10RC-250F Sta-Kon® Vinyl-Insulated Fork Terminals | Graybar Store
Thomas and Betts - Sta-Kon® Vinyl-Insulated Fork Terminals - 10RC-250F
+ / - Hover over image to Zoom
Other Views

    Sta-Kon® Vinyl-Insulated Fork Terminals

    Manufacturer: Thomas and Betts
    Manufacturer #: 10RC-250F
    SKU: 88263118
    $54.97
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Color:Yellow
    Packaging:50 per Pack
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 10RC-250F
    • Color Yellow
    • Gender Female
    • Finish Electro Tin Plated
    • Insulation Material Vinyl
    Product Overview:
    Sta-Kon® 250 Female Disconnect, Brass, Yellow, Packaging: 50 per Pack, Wire Size: 12 to 10 AWG, Female