3M MVU14-250DFX Female Disconnect | Graybar Store
3M - Female Disconnect - MVU14-250DFX
+ / - Hover over image to Zoom
Other Views

    Female Disconnect

    Manufacturer: 3M
    Manufacturer #: MVU14-250DFX
    SKU: 25323543
    $0.49
    Checking Pricing
         
    Wire Size:16 to 14 AWG
    Color:Blue
    Packaging:100 per Pack
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # MVU14-250DFX
    • Color Blue
    • Gender Female
    • Insulation Material Vinyl
    • Materials Brass
    Product Overview:
    Scotchlok™ Female Disconnect, Brass, Blue, Packaging: 100 per Pack, Wire Size: 16 to 14 AWG, Female