Thomas and Betts TV18-250FD-L Female Disconnect | Graybar Store
Thomas and Betts - Female Disconnect - TV18-250FD-L
+ / - Hover over image to Zoom
Other Views

    Female Disconnect

    Manufacturer: Thomas and Betts
    Manufacturer #: TV18-250FD-L
    SKU: 25279960
    $0.35
    Checking Pricing
         
    Wire Size:22 to 16 AWG
    Color:Red
    Packaging:50 per Pack
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TV18-250FD-L
    • Color Red
    • Gender Female
    • Insulation Material Vinyl
    • Materials Brass, Copper (Sleeve)
    Product Overview:
    250 Female Disconnect, Brass; Copper (Sleeve), Red, Packaging: 50 per Pack, Wire Size: 22 to 16 AWG, Female