Thomas and Betts TV18-250FD-XV Female Disconnect | Graybar Store
Thomas and Betts - Female Disconnect - TV18-250FD-XV
+ / - Hover over image to Zoom
Other Views

    Female Disconnect

    Manufacturer: Thomas and Betts
    Manufacturer #: TV18-250FD-XV
    SKU: 25233100
    $0.31
    Checking Pricing
         
    Packaging:75 per Pack
    Wire Size:22 to 16 AWG
    Color:Red
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TV18-250FD-XV
    • Color Red
    • Gender Female
    • Insulation Material Vinyl
    Product Overview:
    250 Female Disconnect, Brass; Copper (Sleeve), Red, Packaging: 75, Wire Size: 22 to 16 AWG, Female
    10 MTP Unshielded-Twisted Pair Provides Industry-Leading Protection from External Cable Noise Sources; Guaranteed +8 dB over TIA 568- C.2 Standard for both PSANEXT & PSAACRF; Improved Cable Temperature Rating, 90°C Plenum; 75°C Riser; TRU-Mark P